U-Bolt, 1/4-20x3/4x2 1/4, PK10

VALUE BRAND| Zoro #: G0656476| Mfr #: 3XTJ6

$36.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0656476 Mfr #: 3XTJ6
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesThread Size: 1/4"-20
Material: 304 Stainless SteelItem: U-Bolt
Includes: 2 Hex Nuts and 1 PlateFor Pipe Size: 3/8"
Finish: PlainInside Length: 2-1/4"
Inside Width: 3/4"Thread Length: 1-1/2"
Overall Length: -Type: Standard
Country of Origin (subject to change): China

Product Description

U-Bolt, Standard, 304 Stainless Steel, Finish Plain, Thread Size 1/4-20, Thread Length 1-1/2 In., Inside Length 2-1/4 In., Overall Length -, Inside Width 3/4 In., For Pipe Size 3/8 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts and 1 Plate, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.