KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 x 3/8" Pipe Size Zinc Low Carbon Steel U-Bolt, 10 pk.

VALUE BRAND| Zoro #: G1294325| Mfr #: 3ZHA4

$3.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Hex Nuts
Thread Size: 1/4"-20
For Pipe Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294325 Mfr #: 3ZHA4
Includes: 2 Hex NutsThread Size: 1/4"-20
For Pipe Size: 3/8"Finish: zinc
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesInside Width: 3/4"
Type: StandardItem: U-Bolt
Package Quantity: 10Inside Length: 2-1/4"
Material: Low carbon steelThread Length: 1-1/2"
Overall Length: -Country of Origin (subject to change): China

Description

U-Bolt, Standard, Low Carbon Steel, Finish Zinc Plated, Thread Size 1/4-20, Thread Length 1 1/2 In, Inside Length 2 1/4 In, Inside Width 3/4 In, For Pipe Size 3/8 In, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts, Package Quantity 10

Reviews