JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

U Bolt, 304 SS, 1/2-13, Pipe 2 1/2 In

VALUE BRAND| Zoro #: G0376905| Mfr #: U17567.050.0250

$9.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0376905 Mfr #: U17567.050.0250
Item: U-BoltCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Inside Width: 3"Thread Length: 1-5/8"
Type: StandardThread Size: 1/2"-13
Material: 304 STAINLESS STEELIncludes: 2 Nuts
Finish: PlainFor Pipe Size: 2-1/2"
Inside Length: 4-1/2"Country of Origin (subject to change): Multiple

Product Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 1/2-13 In Thread Size, 1 5/8 In Thread Length, 4 1/2 In Inside Length, 3 In Inside Width, For 2 1/2 In Pipe Size, Includes 2 Nuts

Product Reviews

Save 15%. Sign up for Z-mail.