KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 3-1/2" Pipe Size Plain 304 SS U-Bolt

VALUE BRAND| Zoro #: G1788972| Mfr #: 5YY36

$31.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 1 Plate and 2 Nuts
Thread Size: 1/2"-13
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788972 Mfr #: 5YY36
Includes: 1 Plate and 2 NutsThread Size: 1/2"-13
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 3-1/2"
Finish: PlainInside Width: 4"
Type: StandardItem: U-Bolt
Package Quantity: 1Inside Length: 5-1/2"
Material: 304 Stainless steelThread Length: 1-1/2"
Country of Origin (subject to change): China

Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 1/2-13 In Thread Size, 1 1/2 In Thread Length, 5 1/2 In Inside Length, 4 In Inside Width, For 3 1/2 In Pipe Size, Includes 1 Plate and 2 Nuts

Reviews