3/8"-16 x 1-1/2" Pipe Size Plain 304 SS U-Bolt, 10 pk.

VALUE BRAND| Zoro #: G0276333| Mfr #: 5YY30

$107.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 1 Plate and 2 Nuts
Thread Size: 3/8"-16
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0276333 Mfr #: 5YY30
Includes: 1 Plate and 2 NutsThread Size: 3/8"-16
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 1-1/2"
Finish: PlainInside Width: 2"
Type: StandardItem: U-Bolt
Package Quantity: 10Inside Length: 2-5/8"
Material: 304 Stainless steelThread Length: 1-1/4"
Country of Origin (subject to change): China

Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 3/8-16 In Thread Size, 1 1/4 In Thread Length, 2 5/8 In Inside Length, 2 In Inside Width, For 1 1/2 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Reviews