Shop Alternate Products
This Product is Discontinued
Zoro Select
U-Bolt, 3/8"-16, Low carbon steel, 5 PK (Discontinued)
Mfr # 5ZA50
Zoro # G0404957
This Product is Discontinued
Key Features
- Thread Size 3/8"-16
- For Pipe Size 1 1/2 in
- Material Low Carbon Steel
- Finish Zinc
- Thread Length 2 1/2 in