JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

U Bolt, 3/8-16, Pipe 1 1/4 In, Pk10

VALUE BRAND| Zoro #: G0874955| Mfr #: 5YU43

$9.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0874955 Mfr #: 5YU43
Material: Low carbon steelType: Standard
Item: U-BoltCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Finish: zincInside Width: 1-3/4"
Thread Length: 1-1/8"Thread Size: 3/8"-16
Includes: 2 NutsFor Pipe Size: 1-1/4"
Inside Length: 2-3/4"Country of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 3/8-16 In Thread Size, 1 1/8 In Thread Length, 2 3/4 In Inside Length, 1 3/4 In Inside Width, For 1 1/4 In Pipe Size, Includes 2 Nuts, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.