BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/8"-16 x 1-1/4" Pipe Size Zinc Low Carbon Steel U-Bolt, 5 pk.

VALUE BRAND| Zoro #: G1199536| Mfr #: 5ZA48

$10.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Finish: zinc
Type: Long Tangent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1199536 Mfr #: 5ZA48
Package Quantity: 5Finish: zinc
Type: Long TangentThread Length: 2-3/8"
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesInside Width: 1-11/16"
Thread Size: 3/8"-16For Pipe Size: 1-1/4"
Item: U-BoltIncludes: 4 Hex Nuts
Material: Low carbon steelInside Length: 3-23/32"
Country of Origin (subject to change): China

Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Zinc, Thread Size 3/8-16, Thread Length 2-3/8 In., Inside Length 3-23/32 In.Inside Width 1-11/16 In., For Pipe Size 1-1/4 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 5

Reviews