KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 x 2-1/2" Pipe Size Zinc Low Carbon Steel U-Bolt, 10 pk.

VALUE BRAND| Zoro #: G2110385| Mfr #: 5YU46

$16.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Nuts
Thread Size: 3/8"-16
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2110385 Mfr #: 5YU46
Includes: 2 NutsThread Size: 3/8"-16
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 2-1/2"
Finish: zincInside Width: 3"
Type: StandardItem: U-Bolt
Package Quantity: 10Inside Length: 3-5/8"
Material: Low carbon steelThread Length: 1-1/4"
Country of Origin (subject to change): China

Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 3/8-16 In Thread Size, 1 1/4 In Thread Length, 3 5/8 In Inside Length, 3 In Inside Width, For 2 1/2 In Pipe Size, Includes 2 Nuts, Package 10

Reviews