3/8"-16 x 3/4" Pipe Size Zinc Low Carbon Steel U-Bolt, 10 pk.

VALUE BRAND| Zoro #: G0788121| Mfr #: 5YU41

$9.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Finish: zinc
Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788121 Mfr #: 5YU41
Package Quantity: 10Finish: zinc
Type: StandardThread Length: 1-1/4"
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesInside Width: 1-1/4"
Thread Size: 3/8"-16For Pipe Size: 3/4"
Item: U-BoltIncludes: 2 Nuts
Material: Low carbon steelInside Length: 2-1/4"
Country of Origin (subject to change): China

Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 3/8-16 In Thread Size, 1 1/4 In Thread Length, 2 1/4 In Inside Length, 1 1/4 In Inside Width, For 3/4 In Pipe Size, Includes 2 Nuts, Package 10

Reviews