3/8"-16 x 3/4" Pipe Size Zinc Low Carbon Steel U-Bolt, 10 pk.

VALUE BRAND| Zoro #: G2328593| Mfr #: 5YU63

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc
Includes: 1 Plate and 2 Nuts
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2328593 Mfr #: 5YU63
Item: U-BoltType: Standard
Material: Low carbon steelCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Thread Size: 3/8"-16Includes: 1 Plate and 2 Nuts
Finish: zincFor Pipe Size: 3/4"
Inside Length: 2-1/4"Inside Width: 1-1/4"
Thread Length: 1-1/4"Country of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 3/8-16 In Thread Size, 1 1/4 In Thread Length, 2 1/4 In Inside Length, 1 1/4 In Inside Width, For 3/4 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Product Reviews