Shop Alternate Products
This Product is Discontinued
Zoro Select
U-Bolt, 3/8"-16, Low carbon steel, 10 PK (Discontinued)
Mfr # 3ZHC4
Zoro # G1399641
This Product is Discontinued
Key Features
- Thread Size 3/8"-16
- For Pipe Size 1 in
- Material Low Carbon Steel
- Finish Zinc
- Thread Length 1 1/4 in