U Bolt, 5/16-18, Pipe 1 1/2 In, Pk10

VALUE BRAND| Zoro #: G1562687| Mfr #: 4P824

$10.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1562687 Mfr #: 4P824
Type: StandardItem: U-Bolt
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesMaterial: Low Carbon Steel
For Pipe Size: 1-1/2"Inside Length: 2-11/16"
Inside Width: 2"Thread Length: 1"
Thread Size: 5/16"-18Includes: 1 Plate and 2 Nuts
Finish: ZincCountry of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 5/16-18 In Thread Size, 1 In Thread Length, 2 11/16 In Inside Length, 2 In Inside Width, For 1 1/2 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.