Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

5/16"-18 x 1-1/4" Pipe Size Zinc Low Carbon Steel U-Bolt, 10 pk.

VALUE BRAND| Zoro #: G0713133| Mfr #: 4P823

$9.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Finish: zinc
Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0713133 Mfr #: 4P823
Package Quantity: 10Finish: zinc
Type: StandardThread Length: 1-1/8"
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesInside Width: 1-3/4"
Thread Size: 5/16"-18For Pipe Size: 1-1/4"
Item: U-BoltIncludes: 1 Plate and 2 Nuts
Material: Low carbon steelInside Length: 2-11/16"
Country of Origin (subject to change): China

Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 5/16-18 In Thread Size, 1 1/8 In Thread Length, 2 11/16 In Inside Length, 1 3/4 In Inside Width, For 1 1/4 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews