KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 x 1" Pipe Size Plain 304 SS U-Bolt, 10 pk.

VALUE BRAND| Zoro #: G2158457| Mfr #: 5YY21

$71.97 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: 1 Plate and 2 Nuts
Thread Size: 5/16"-18
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158457 Mfr #: 5YY21
Includes: 1 Plate and 2 NutsThread Size: 5/16"-18
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 1"
Finish: PlainInside Width: 1-1/2"
Type: StandardItem: U-Bolt
Package Quantity: 10Inside Length: 2-3/16"
Material: 304 Stainless steelThread Length: 1"
Country of Origin (subject to change): China

Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 5/16-18 In Thread Size, 1 In Thread Length, 2 3/16 In Inside Length, 1 1/2 In Inside Width, For 1 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Reviews