Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

5/16"-18 x 1/2" Pipe Size Zinc Low Carbon Steel U-Bolt, 10 pk.

VALUE BRAND| Zoro #: G1173304| Mfr #: 5YU33

$6.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Finish: zinc
Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173304 Mfr #: 5YU33
Package Quantity: 10Finish: zinc
Type: StandardThread Length: 1-3/8"
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesInside Width: 1"
Thread Size: 5/16"-18For Pipe Size: 1/2"
Item: U-BoltIncludes: 2 Nuts
Material: Low carbon steelInside Length: 2-3/16"
Country of Origin (subject to change): China

Description

U-Bolt, Standard, Low Carbon Steel, Finish Zinc, Thread Size 5/16 In.-18, Thread Length 1-3/8 In., Inside Length 2-3/16 In., Inside Width 1 In., For Pipe Size 1/2 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts, Package Quantity 10

Reviews