20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

U Bolt, 5/16-18, Pipe 2 1/2 In, Pk10

VALUE BRAND| Zoro #: G1579417| Mfr #: 4P826

$10.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1579417 Mfr #: 4P826
Material: Low Carbon SteelItem: U-Bolt
Type: StandardCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
For Pipe Size: 2-1/2"Inside Length: 3-11/16"
Inside Width: 3"Thread Length: 1"
Thread Size: 5/16"-18Includes: 1 Plate and 2 Nuts
Finish: ZincCountry of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 5/16-18 In Thread Size, 1 In Thread Length, 3 11/16 In Inside Length, 3 In Inside Width, For 2 1/2 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.