U-Bolt, 5/16-18x1 3/4x2 11/16, PK10

VALUE BRAND| Zoro #: G1904603| Mfr #: 3XTA3

$40.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1904603 Mfr #: 3XTA3
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesMaterial: 304 Stainless Steel
Item: U-BoltIncludes: 2 Hex Nuts
For Pipe Size: 1-1/4"Finish: Plain
Inside Length: 2-11/16"Inside Width: 1-3/4"
Thread Length: 1-1/2"Overall Length: -
Type: StandardThread Size: 5/16"-18
Country of Origin (subject to change): China

Product Description

U-Bolt, Standard, 304 Stainless Steel, Finish Plain, Thread Size 5/16-18, Thread Length 1-1/2 In., Inside Length 2-11/16 In., Overall Length -, Inside Width 1-3/4 In., For Pipe Size 1-1/4 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.