5/16"-18 x 1-1/4" Pipe Size Zinc Low Carbon Steel U-Bolt, 10 pk.

VALUE BRAND| Zoro #: G0915074| Mfr #: 3ZHA9

$17.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Finish: zinc
Overall Length: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0915074 Mfr #: 3ZHA9
Package Quantity: 10Finish: zinc
Overall Length: -Type: Standard
For Pipe Size: 1-1/4"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Inside Width: 1-3/4"Thread Size: 5/16"-18
Thread Length: 1-1/2"Item: U-Bolt
Includes: 2 Hex NutsMaterial: Low carbon steel
Inside Length: 2-11/16"Country of Origin (subject to change): China

Description

U-Bolt, Standard, Low Carbon Steel, Finish Zinc Plated, Thread Size 5/16-18, Thread Length 1-1/2 In, Inside Length 2 11/16 In, Inside Width 1 3/4 In, For Pipe Size 1 1/4 In, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts, Package Quantity 10

Reviews