LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

U-Bolt, 5/16-18x1 3/8x2 3/16, PK10

VALUE BRAND| Zoro #: G0286921| Mfr #: 3ZHA8

$10.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0286921 Mfr #: 3ZHA8
Type: StandardItem: U-Bolt
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesThread Size: 5/16"-18
Material: Low carbon steelIncludes: 2 Hex Nuts
Finish: zincFor Pipe Size: 1"
Inside Length: 2-3/16"Inside Width: 1-3/8"
Thread Length: 1"Country of Origin (subject to change): China

Product Description

U-Bolt, Standard, Low Carbon Steel, Finish Zinc Plated, Thread Size 5/16-18, Thread Length 1 In, Inside Length 2 3/16 In, Inside Width 1 3/8 In, For Pipe Size 1 In, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.