U-Bolt, 5/16-18x2 1/2x3 3/16, PK10

VALUE BRAND| Zoro #: G2243333| Mfr #: 3XTA5

$47.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2243333 Mfr #: 3XTA5
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesThread Length: 1-1/2"
Overall Length: -Type: Standard
Thread Size: 5/16"-18Material: 304 Stainless Steel
Item: U-BoltIncludes: 2 Hex Nuts
For Pipe Size: 2"Finish: Plain
Inside Length: 3-3/16"Inside Width: 2-1/2"
Country of Origin (subject to change): China

Product Description

U-Bolt, Standard, 304 Stainless Steel, Finish Plain, Thread Size 5/16-18, Thread Length 1-1/2 In., Inside Length 3-3/16 In., Overall Length -, Inside Width 2-1/2 In., For Pipe Size 2 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.