KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 x 1-1/2" Pipe Size Plain 304 SS U-Bolt, 10 pk.

VALUE BRAND| Zoro #: G1379813| Mfr #: 3XTA4

$56.28 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: 2 Hex Nuts
Thread Size: 5/16"-18
For Pipe Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379813 Mfr #: 3XTA4
Includes: 2 Hex NutsThread Size: 5/16"-18
For Pipe Size: 1-1/2"Finish: Plain
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesInside Width: 2"
Type: StandardItem: U-Bolt
Package Quantity: 10Inside Length: 2-11/16"
Material: 304 Stainless steelThread Length: 1"
Overall Length: -Country of Origin (subject to change): China

Description

U-Bolt, Standard, 304 Stainless Steel, Finish Plain, Thread Size 5/16-18, Thread Length 1 In., Inside Length 2-11/16 In., Overall Length -, Inside Width 2 In., For Pipe Size 1-1/2 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts, Package Quantity 10

Reviews