5/16"-18 x 1-1/2" Pipe Size Zinc Low Carbon Steel U-Bolt, 10 pk.

VALUE BRAND| Zoro #: G0581901| Mfr #: 3ZHC1

$22.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Hex Nuts
Thread Size: 5/16"-18
For Pipe Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0581901 Mfr #: 3ZHC1
Includes: 2 Hex NutsThread Size: 5/16"-18
For Pipe Size: 1-1/2"Finish: zinc
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesInside Width: 2"
Type: StandardItem: U-Bolt
Package Quantity: 10Inside Length: 2-11/16"
Material: Low carbon steelThread Length: 1"
Overall Length: -Country of Origin (subject to change): China

Description

U-Bolt, Standard, Low Carbon Steel, Finish Zinc Plated, Thread Size 5/16-18, Thread Length 1 In, Inside Length 2 11/16 In, Inside Width 2 In, For Pipe Size 1 1/2 In, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts, Package Quantity 10

Reviews