Shop Alternate Products
This Product is Discontinued
Zoro Select
U-Bolt, 1/2"-13, Aluminum (Discontinued)
Mfr # U17245.050.0350
Zoro # G0886663
This Product is Discontinued
Key Features
- Thread Size 1/2"-13
- For Pipe Size 3 1/2 in
- Material Aluminum
- Finish Plain
- Thread Length 1 1/2 in