20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

U Bolt, Alum, 1/4-20, Pipe 1 1/2 In

VALUE BRAND| Zoro #: G0546375| Mfr #: U17245.025.0150

$3.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0546375 Mfr #: U17245.025.0150
Includes: 2 NutsFinish: Plain
Material: AluminumItem: U-Bolt
Type: StandardCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
For Pipe Size: 1-1/2"Inside Length: 3-1/4"
Inside Width: 2"Thread Length: 1-3/8"
Thread Size: 1/4"-20Country of Origin (subject to change): China

Product Description

U Bolt, Standard, Aluminum, Plain Finish, 1/4-20 In Thread Size, 1 3/8 In Thread Length, 3 1/4 In Inside Length, 2 In Inside Width, For 1 1/2 In Pipe Size, Includes 2 Nuts

Product Reviews

Save 15%. Sign up for Z-mail.