JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

U Bolt, Alum, 3/8-16, Pipe 2 In

VALUE BRAND| Zoro #: G1456375| Mfr #: 5ZE31

$6.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1456375 Mfr #: 5ZE31
Includes: 2 NutsItem: U-Bolt
Type: StandardMaterial: Aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFinish: Plain
Thread Size: 3/8"-16For Pipe Size: 2"
Inside Length: 3-1/8"Inside Width: 2-1/2"
Thread Length: 1-1/4"Country of Origin (subject to change): China

Product Description

U Bolt, Standard, Aluminum, Plain Finish, 3/8-16 In Thread Size, 1 1/4 In Thread Length, 3 1/8 In Inside Length, 2 1/2 In Inside Width, For 2 In Pipe Size, Includes 2 Nuts

Product Reviews

Save 15%. Sign up for Z-mail.