1/4"-20 x 3/4" Pipe Size Black Oxide Low Carbon Steel U-Bolt

VALUE BRAND| Zoro #: G2191971| Mfr #: 5ZB32

$0.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Finish: black oxide
Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191971 Mfr #: 5ZB32
Package Quantity: 1Finish: black oxide
Type: StandardThread Length: 1"
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesInside Width: 1-1/8"
Thread Size: 1/4"-20For Pipe Size: 3/4"
Item: U-BoltIncludes: 2 Nuts
Material: Low carbon steelInside Length: 2"
Country of Origin (subject to change): China

Description

U Bolt, Standard, Low Carbon Steel, Black Oxide Finish, 1/4-20 In Thread Size, 1 In Thread Length, 2 In Inside Length, 1 1/8 In Inside Width, For 3/4 In Pipe Size, Includes 2 Nuts

Reviews