1/4"-20 x 3/8" Pipe Size Black Oxide Low Carbon Steel U-Bolt

VALUE BRAND| Zoro #: G1391223| Mfr #: 5ZB28

$0.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Nuts
Thread Size: 1/4"-20
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391223 Mfr #: 5ZB28
Includes: 2 NutsThread Size: 1/4"-20
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 3/8"
Finish: black oxideInside Width: 3/4"
Type: StandardItem: U-Bolt
Package Quantity: 1Inside Length: 2-1/4"
Material: Low carbon steelThread Length: 1-1/2"
Country of Origin (subject to change): China

Description

U Bolt, Standard, Low Carbon Steel, Black Oxide Finish, 1/4-20 In Thread Size, 1 1/2 In Thread Length, 2 1/4 In Inside Length, 3/4 In Inside Width, For 3/8 In Pipe Size, Includes 2 Nuts

Reviews