5/16"-18 x 1" Pipe Size Black Oxide Low Carbon Steel U-Bolt

VALUE BRAND| Zoro #: G1701034| Mfr #: 5ZB41

$1.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Finish: black oxide
Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1701034 Mfr #: 5ZB41
Package Quantity: 1Finish: black oxide
Type: StandardThread Length: 1"
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesInside Width: 1-3/8"
Thread Size: 5/16"-18For Pipe Size: 1"
Item: U-BoltIncludes: 2 Nuts
Material: Low carbon steelInside Length: 2-3/16"
Country of Origin (subject to change): China

Description

U Bolt, Standard, Low Carbon Steel, Black Oxide Finish, 5/16-18 In Thread Size, 1 In Thread Length, 2 3/16 In Inside Length, 1 3/8 In Inside Width, For 1 In Pipe Size, Includes 2 Nuts

Reviews