KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 x 2" Pipe Size Black Oxide Low Carbon Steel U-Bolt

VALUE BRAND| Zoro #: G0506064| Mfr #: 5ZB49

$0.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Nuts
Thread Size: 5/16"-18
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0506064 Mfr #: 5ZB49
Includes: 2 NutsThread Size: 5/16"-18
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 2"
Finish: black oxideInside Width: 2-1/2"
Type: StandardItem: U-Bolt
Package Quantity: 1Inside Length: 3-3/16"
Material: Low carbon steelThread Length: 1"
Country of Origin (subject to change): China

Description

U Bolt, Standard, Low Carbon Steel, Black Oxide Finish, 5/16-18 In Thread Size, 1 In Thread Length, 3 3/16 In Inside Length, 2 1/2 In Inside Width, For 2 In Pipe Size, Includes 2 Nuts

Reviews