20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

U Bolt, L Stl, 1/2-13, Pipe 2 1/2 In

VALUE BRAND| Zoro #: G2322467| Mfr #: 5ZB69

$3.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2322467 Mfr #: 5ZB69
Material: Low Carbon SteelItem: U-Bolt
Type: StandardCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
For Pipe Size: 2-1/2"Inside Length: 4-1/2"
Inside Width: 3"Thread Length: 1-5/8"
Thread Size: 1/2"-13Includes: 2 Nuts
Finish: Black OxideCountry of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Black Oxide Finish, 1/2-13 In Thread Size, 1 5/8 In Thread Length, 4 1/2 In Inside Length, 3 In Inside Width, For 2 1/2 In Pipe Size, Includes 2 Nuts

Product Reviews

Save 15%. Sign up for Z-mail.