U Bolt, L Stl, 3/8-16, Pipe 1 1/2 In

VALUE BRAND| Zoro #: G1833614| Mfr #: 5ZB53

$1.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1833614 Mfr #: 5ZB53
Material: Low Carbon SteelItem: U-Bolt
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 1/2"
Inside Length: 2-1/4"Inside Width: 1"
Thread Length: 1-1/4"Type: Standard
Thread Size: 3/8"-16Includes: 2 Nuts
Finish: Black OxideCountry of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Black Oxide Finish, 3/8-16 In Thread Size, 1 1/4 In Thread Length, 2 1/4 In Inside Length, 1 In Inside Width, For 1/2 In Pipe Size, Includes 2 Nuts

Product Reviews

Save 15%. Sign up for Z-mail.