20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

U Bolt, L Stl, 3/8-16, Pipe 1 1/4 In

VALUE BRAND| Zoro #: G1651334| Mfr #: 5ZB59

$1.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651334 Mfr #: 5ZB59
Item: U-BoltType: Standard
Material: Low carbon steelCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
For Pipe Size: 1-1/4"Inside Length: 2-3/4"
Inside Width: 1-3/4"Thread Length: 1-1/8"
Thread Size: 3/8"-16Includes: 2 Nuts
Finish: Black OxideCountry of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Black Oxide Finish, 3/8-16 In Thread Size, 1 1/8 In Thread Length, 2 3/4 In Inside Length, 1 3/4 In Inside Width, For 1 1/4 In Pipe Size, Includes 2 Nuts
Save 15%. Sign up for Z-mail.