Shop Alternate Products
This Product is Discontinued
Zoro Select
Round U-Bolt, 3/8"-16, 4 1/8 in Inside Ht, 3 1/2 in Inside Wd/Dia, Steel, 10 PK (Discontinued)
Mfr # 5YU64
Zoro # G0632816
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 4 1/8 in
- Inside Width/Diameter 3 1/2 in
- For Pipe Size 3 in