U Bolt, L Stl, 7/8-9, Pipe 16 In

VALUE BRAND| Zoro #: G1245675| Mfr #: 5ZA34

$46.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1245675 Mfr #: 5ZA34
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesItem: U-Bolt
Material: Low carbon steelIncludes: 4 Hex Nuts
Finish: PlainFor Pipe Size: 16"
Inside Length: 19-5/16"Inside Width: 16-1/8"
Thread Length: 4-1/4"Type: Long Tangent
Thread Size: 7/8"-9Country of Origin (subject to change): China

Product Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Plain, Thread Size 7/8-9, Thread Length 4-1/4 In., Inside Length 19-5/16 In.Inside Width 16-1/8 In., For Pipe Size 16 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.