1/2"-13 x 4" Pipe Size Zinc Low Carbon Steel U-Bolt

VALUE BRAND| Zoro #: G1833483| Mfr #: 5YU51

$4.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Nuts
Thread Size: 1/2"-13
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1833483 Mfr #: 5YU51
Includes: 2 NutsThread Size: 1/2"-13
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 4"
Finish: zincInside Width: 4-1/2"
Type: StandardItem: U-Bolt
Package Quantity: 1Inside Length: 6"
Material: Low carbon steelThread Length: 1-1/2"
Country of Origin (subject to change): China

Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 1/2-13 In Thread Size, 1 1/2 In Thread Length, 6 In Inside Length, 4 1/2 In Inside Width, For 4 In Pipe Size, Includes 2 Nuts

Reviews