KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 5" Pipe Size Zinc Low Carbon Steel U-Bolt

VALUE BRAND| Zoro #: G1465633| Mfr #: 5YU52

$6.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Nuts
Thread Size: 1/2"-13
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465633 Mfr #: 5YU52
Includes: 2 NutsThread Size: 1/2"-13
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 5"
Finish: zincInside Width: 5-5/8"
Type: StandardItem: U-Bolt
Package Quantity: 1Inside Length: 7-1/4"
Material: Low carbon steelThread Length: 2"
Country of Origin (subject to change): China

Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 1/2-13 In Thread Size, 2 In Thread Length, 7 1/4 In Inside Length, 5 5/8 In Inside Width, For 5 In Pipe Size, Includes 2 Nuts

Reviews