U Bolt, L Stl, Zinc, 5/8-11, Pipe 8 In

VALUE BRAND| Zoro #: G1701813| Mfr #: 5ZA66

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1701813 Mfr #: 5ZA66
Item: U-BoltType: Long Tangent
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 8"
Inside Length: 11-1/8"Inside Width: 8-3/4"
Thread Length: 3-3/4"Thread Size: 5/8"-11
Material: Low Carbon SteelIncludes: 4 Hex Nuts
Finish: ZincCountry of Origin (subject to change): China

Product Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Zinc, Thread Size 5/8-11, Thread Length 3-3/4 In., Inside Length 11-1/8 In.Inside Width 8-3/4 In., For Pipe Size 8 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.