U Bolt, L Stl, Zinc, 7/8-9, Pipe 12 In

VALUE BRAND| Zoro #: G0735621| Mfr #: 5ZA70

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0735621 Mfr #: 5ZA70
Item: U-BoltType: Long Tangent
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 12"
Inside Length: 16-1/16"Inside Width: 12-7/8"
Thread Length: 4-1/4"Thread Size: 7/8"-9
Material: Low Carbon SteelIncludes: 4 Hex Nuts
Finish: ZincCountry of Origin (subject to change): China

Product Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Zinc, Thread Size 7/8-9, Thread Length 4-1/4 In., Inside Length 16-1/16 In., Inside Width 12-7/8 In., For Pipe Size 12 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.