7/8"-9 x 14" Pipe Size Zinc Low Carbon Steel U-Bolt

VALUE BRAND| Zoro #: G1257182| Mfr #: 5ZA72

$29.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 4 Hex Nuts
Thread Size: 7/8"-9
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1257182 Mfr #: 5ZA72
Includes: 4 Hex NutsThread Size: 7/8"-9
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 14"
Finish: zincInside Width: 14-1/8"
Type: Long TangentItem: U-Bolt
Package Quantity: 1Inside Length: 17-5/16"
Material: Low carbon steelThread Length: 4-1/4"
Country of Origin (subject to change): China

Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Zinc, Thread Size 7/8-9, Thread Length 4-1/4 In., Inside Length 17-5/16 In.Inside Width 14-1/8 In., For Pipe Size 14 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 1

Reviews