7/8"-9 x 12" Pipe Size Plain Low Carbon Steel U-Bolt

VALUE BRAND| Zoro #: G1662491| Mfr #: 5ZA30

$36.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Includes: 4 Hex Nuts
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1662491 Mfr #: 5ZA30
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesItem: U-Bolt
Type: Long TangentFor Pipe Size: 12"
Inside Length: 16-1/16"Inside Width: 12-7/8"
Thread Length: 4-1/4"Thread Size: 7/8"-9
Material: Low carbon steelIncludes: 4 Hex Nuts
Finish: PlainCountry of Origin (subject to change): China

Product Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Plain, Thread Size 7/8-9, Thread Length 4-1/4 In., Inside Length 16-1/16 In., Inside Width 12-7/8 In., For Pipe Size 12 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 1

Product Reviews