U Bolt, Round, SS, Pipe Size 1/2 - 3/4 In

VALUE BRAND| Zoro #: G1666673| Mfr #: 1RCU3

$5.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1666673 Mfr #: 1RCU3
Includes: Plate and NutsFinish: Stainless
Item: U-BoltType: Round
Material: Stainless SteelFor Pipe Size: 1/2-3/4"
Inside Length: 2-1/2"Inside Width: 1-1/8"
Thread Length: 1-1/4"Thread Size: 1/4"
Country of Origin (subject to change): China

Product Description

U bolts, Round, Material Stainless Steel, Stainless Finish, Length 2 1/2 In, Height 2 1/2 In, Width 1 1/8 In, Thread Length 1 1/4 In, Wire Dia 1/4 In, 1/2-3/4 Pipe, Includes Plate and Nuts

Product Reviews

Save 15%. Sign up for Z-mail.