U Bolt, Square Bend, 304 SS, 3/8-16

VALUE BRAND| Zoro #: G1774385| Mfr #: 5YY82

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1774385 Mfr #: 5YY82
Includes: 2 Nuts, 2 WashersThread Size: 3/8"-16
Item: U-BoltType: Square Bend
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 5"
Inside Length: 6-5/8"Inside Width: 8"
Thread Length: 3-3/4"Material: 304 Stainless Steel
Finish: PlainOverall Length: 7"
Country of Origin (subject to change): China

Product Description

U Bolt, Square Bend, 304 Stainless Steel, Plain Finish, 3/8-16 In Thread Size, 3 3/4 In Thread Length, 6 5/8 In Inside Length, 7 In Overall Length, 8 In Inside Width, Includes 2 Nuts, 2 Washers

Product Reviews

Save 15%. Sign up for Z-mail.