U Bolt, Square, Low Stl, Zinc, 3/8-16

VALUE BRAND| Zoro #: G1920423| Mfr #: 162078

$2.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1920423 Mfr #: 162078
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesItem: U-Bolt
Includes: 2 Nuts, 2 WashersFor Pipe Size: 9"
Finish: ZincInside Length: 9"
Inside Width: 8"Thread Length: 5-5/8"
Overall Length: 9"Type: Square Bend
Thread Size: 3/8"-16Material: Low Carbon Steel
Country of Origin (subject to change): China

Product Description

U Bolt, Square Bend, Low Carbon Steel, Zinc Plated Finish, 3/8-16 In Thread Size, 5 5/8 In Thread Length, 8 5/8 In Inside Length, 9 In Overall Length, 8 In Inside Width, Includes 2 Nuts, 2 Washers

Product Reviews

Save 15%. Sign up for Z-mail.