Shop Alternate Products
This Product is Discontinued
Zoro Select
U-Bolt, 1/4"-20, 304 Stainless steel, 10 PK (Discontinued)
Mfr # 5YU75
Zoro # G1313767
This Product is Discontinued
Key Features
- Thread Size 1/4"-20
- For Pipe Size 1 in
- Material 304 Stainless Steel
- Finish Plain
- Thread Length 1 3/8 in