U Bolt, SS, 1/4-20, Pipe 1 In, Pk10

VALUE BRAND| Zoro #: G2457734| Mfr #: 5YY16

$42.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2457734 Mfr #: 5YY16
Item: U-BoltCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Type: StandardThread Size: 1/4"-20
Material: 304 Stainless SteelIncludes: 1 Plate and 2 Nuts
Finish: PlainFor Pipe Size: 1"
Inside Length: 2-3/4"Inside Width: 1-1/2"
Thread Length: 1-3/8"Country of Origin (subject to change): China

Product Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 1/4-20 In Thread Size, 1 3/8 In Thread Length, 2 3/4 In Inside Length, 1 1/2 In Inside Width, For 1 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.