JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

U Bolt, SS, 3/8-16, Pipe 1 1/4In, Pk10

VALUE BRAND| Zoro #: G1319464| Mfr #: 5YY29

$78.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1319464 Mfr #: 5YY29
Item: U-BoltCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Thread Size: 3/8"-16Material: 304 STAINLESS STEEL
Includes: 1 Plate and 2 NutsFinish: Plain
For Pipe Size: 1-1/4"Inside Length: 2-3/4"
Inside Width: 1-3/4"Thread Length: 1-1/8"
Type: StandardCountry of Origin (subject to change): China

Product Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 3/8-16 In Thread Size, 1 1/8 In Thread Length, 2 3/4 In Inside Length, 1 3/4 In Inside Width, For 1 1/4 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.