KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 x 3" Pipe Size Plain 304 SS U-Bolt, 10 pk.

VALUE BRAND| Zoro #: G2030621| Mfr #: 5YY33

$154.11 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: 1 Plate and 2 Nuts
Thread Size: 3/8"-16
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030621 Mfr #: 5YY33
Includes: 1 Plate and 2 NutsThread Size: 3/8"-16
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 3"
Finish: PlainInside Width: 3-1/2"
Type: StandardItem: U-Bolt
Package Quantity: 10Inside Length: 4-1/8"
Material: 304 Stainless steelThread Length: 1-1/4"
Country of Origin (subject to change): China

Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 3/8-16 In Thread Size, 1 1/4 In Thread Length, 4 1/8 In Inside Length, 3 1/2 In Inside Width, For 3 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Reviews