U Bolt, Stl, 1/2-13, Pipe 3 In, PK5

VALUE BRAND| Zoro #: G0324457| Mfr #: 5ZA16

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0324457 Mfr #: 5ZA16
Item: U-BoltType: Long Tangent
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 3"
Inside Length: 5-3/4"Inside Width: 3-9/16"
Thread Length: 3"Thread Size: 1/2"-13
Material: Low Carbon SteelIncludes: 4 Hex Nuts
Finish: PlainCountry of Origin (subject to change): China

Product Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Plain, Thread Size 1/2-13, Thread Length 3 In., Inside Length 5-3/4 In.Inside Width 3-9/16 In., For Pipe Size 3 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.