1/2"-13 x 4" Pipe Size Plain Low Carbon Steel U-Bolt, 5 pk.

VALUE BRAND| Zoro #: G0519066| Mfr #: 5ZA20

$22.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3"
Type: Long Tangent
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0519066 Mfr #: 5ZA20
Thread Length: 3"Type: Long Tangent
Item: U-BoltFor Pipe Size: 4"
Thread Size: 1/2"-13Package Quantity: 5
Inside Length: 6-3/4"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 4 Hex NutsMaterial: Low carbon steel
Finish: PlainInside Width: 4-9/16"
Country of Origin (subject to change): China

Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Plain, Thread Size 1/2-13, Thread Length 3 In., Inside Length 6-3/4 In.Inside Width 4-9/16 In., For Pipe Size 4 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 5

Reviews